Beli legrand motion sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand PIR 360° Motion Sensor with Directional Headatribut:
- Frequency (Hz): 50-60
- IP Protection: IP55
- Nominal Voltage (V): 230-230
- Mounting Method: Surface mounted
- Material: Plastic
- Antimicrobial Treatment: No
- Connection Cable Length (mm): 0
- Detection Range: 0-12 m
- Dimensions (mm): 90x90x85
- Optimum Mounting Height (m): 2.5
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- Philips Motion Sensor (Sensor Gerak)Deskripsi:The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.atribut:
- Battery Type: LR6 (AA)
- Housing Color: White
- Housing Material: Plastic
- Ingress protection code: IP20
- Input Voltage (V): 3
- Protection Class: Class III
- SENSOR SWITCH Motion SensorDeskripsi:Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.atribut:
- UNSPSC: 46171608
- Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Microwave adalah sensor yang bekerja menggunakan gelombang elektro-magnetik frekuensi tinggi (5.8 Ghz) yang dirangkai dengan perangkat elektronik.Detektor microwave ini memiliki bidang deteksi yang luas dan akan bekerja saat mendeteksi adanya pergerakan manusia. Saat detektor menangkap adanya gerakan maka akan mengaktifkan beban lampu sehingga lampu menyala.Detektor microwave juga memiliki tingkat deteksi yang kuat hingga mampu menembus pintu kayu/PVC, panel kaca dan dinding tipis.Broco Motion Sensor Microwave cocok untuk digunakan indoor atau outdoor dan dapat digunakan untuk fungsi yang lebih luas, seperti untuk alarm, pintu otomatis, dan sensor air terjun.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Detection Movement Speed (m/s): 0.6-1.5
- Installation Height (m): 2.5-3.5
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Certificate: SNI (Indonesian National Standard)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 12 minutes ± 1 minute
- Detection Distance (m): 1-8 (radius) / (adjustable)
- Detection Range (⁰): 360
- HF System: 5.8 Ghz CW radar, 15M band
- Power Consumption (W): ± 0.9
- Quality: ISO 9001
- Legrand PIR Compact Sensor Daliatribut:
- Color: White
- Nominal Voltage (V): 230-230
- Material Quality: Thermoplastic
- IP Protection: IP40
- Operating/Setting Temperature (°C): -10-30
- Impact Protection (IK): IK05
- Built-in Depth (mm): 64.8
- Connection Type: Screwed Terminal
- Depth (mm): 69.5
- Detection Angle Horizontal (°): 360-360
- Diameter (mm): 76
- Frequency (Hz): 50-50
- Halogen Free: Yes
- Sensor Type: Passive infrared
- Storage Temperature (°C): -10-50
- Surface Finishing: Matt
- Surface Protection: Untreated
- Temperature (°C): -10-30
- Voltage Type: AC
- Width (mm): 76
- Panasonic Saklar 2-Way Wide Series (Saklar Lampu)atribut:
- Number of Way: 2
- Legrand Outdoor Motion Sensorsatribut:
- Color: White
- Rated Voltage (V): 24 DC
- Load Current Rating (mA): 8
- Applications: Walkways and entranceways, Dock lighting, Garages and yards, Driveways
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- Schneider Electric Motor Protection Circuit Breaker (MPCB)Deskripsi:TeSys GV motor circuit breaker, 3 poles (3P), 73A/690V, for 3-phase motor applications 37kW@400V. It provides a magnetic protection with a tripping level at 15xIn, high breaking capacity Icu 50kA@400V. Connection by Everlink BTR screw terminals. Start-stop control by rotary handle guaranteed for 20 000 cycles AC-3. To complete motor protection, use it in association with a thermal overload relay LRD380 (to be ordered separately). Multi standards certified (IEC, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).atribut:
- Device Application: Motor protection
- Product or Component Type: Motor circuit breaker
- Bardi Smart PIR Motion Sensor (Detektor Gerak)Deskripsi:BARDI PIR Motion Sensor merupakan perangkat sensor dari BARDI yang dipergunakan untuk mendeteksi adanya gerakan dan memberikan notifikasi ke aplikasi atau memicu sistem otomasi yang dapat diatur di aplikasi BARDI Smart Home.BARDI PIR Motion Sensor memiliki bentuk kecil namun memiliki kemampuan untuk menangkap gerakan hingga 10M, dengan sudut hingga 128⁰ ke segala arah. Sangat ideal bagi sistem canggih IoT di rumah Anda.BARDI PIR Motion Sensor dapat diintegrasikan dengan semua perangkat BARDI lainnya, seperti Siren Alarm, sehingga ketika BARDI PIR Motion Sensor mendeteksi suatu gerakan maka BARDI Siren Alarm akan berbunyi sesuai dengan pengaturan yang berlaku di dalam aplikasi BARDI Smart Home.atribut:
- Comprehension (m): 10
- Angle(°): 128
- Dimensions (mm): 70x45x35.6
- Philips Essential SmartBright All-in-one Solar Streetlight (Lampu Jalan PJU)Deskripsi:Integrated solar street light with Lithium Ferro Phosphate battery, solar panel and charger built into the luminaire. Optional pole mounting bracket. Microwave based motion sensor for optimizing battery autonomy.atribut:
- Color: Cool Daylight
- Correlated Color Temperature (CCT): 6500K
- Battery Voltage (V): 3.2
- IP Protection: IP 65
- Panel Voltage (V): 4.5
- SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Deskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
- Hannochs LED Bulb Motion Sensor Lamp E27Deskripsi:Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Voltage (V): 100-240
- Product Technology: LED with Motion Sensor
- Beam Angle (°): 240
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 122
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 10000
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Sinarline Copy Paper A4 70gsm (Kertas HVS / Fotocopy)atribut:
- Color: White
- Number of Sheets: 500
- Paper Type: HVS Copier Paper
- Paper Weight (gsm): 70
- Size: A4
- Size (mm): 210x297
Daftar Harga legrand motion sensor Terbaru November 2026
| Legrand PIR 360° Motion Sensor with Directional Head | Rp4.599.900 |
| Legrand Motion Sensor | Rp909.900 |
| Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor) | Rp119.900 |
| Philips Motion Sensor (Sensor Gerak) | Rp559.900 |
| SENSOR SWITCH Motion Sensor | Rp1.899.900 |
| Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor) | Rp209.900 |
| Legrand PIR Compact Sensor Dali | Rp5.900 |
| Panasonic Saklar 2-Way Wide Series (Saklar Lampu) | Rp18.900 |
| Legrand Outdoor Motion Sensors | Rp5.899.900 |
| YANMAR Diesel Engine (Mesin Penggerak Diesel) | Rp20.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/hrP110051639-2.jpg)
/i6P111334654-1.jpg)

/i9P110051657-1.jpg)

/l6P103221762-1.jpg)

/f3P103839543-1.jpg)
/4aP111971154-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20PIR%20Motion%20Sensor%20(Detektor%20Gerak)/msP106645820-1.jpg)
/00P109123000-1.jpg)
/4uP109631174-4.jpg)



/m7P114890799-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)